EMI Copper Foil Shielding Tape

Item #: 0077715

Cat #: 118112X18

UPC: 054007275510

$ 63.74 EA
Company wide:
0 in stock
Documents & Guides
3M 1181 1/2 in x 18 YD (12.70 mm x 16.5 m) COPPER FOIL SHIELDING TAPE WITH SMOOTH FINISH 3M Stock #: 7000132182

Overview

3M 1181 1/2 in x 18 YD (12.70 mm x 16.5 m) COPPER FOIL SHIELDING TAPE WITH SMOOTH FINISH 3M Stock #: 7000132182

UL Recognized

RoHS 2011/65/EU

Also known as: 054007275510, 118112X18, MMM118112X18

Features & Benefits

  • Unique adhesive creates secure contact with the application surface
  • Flame-retardant
  • Rated for 600V applications
  • Suitable for EMI shielding, grounding and static charge draining
  • UL Listed and RoHS 2011/65/EU Compliant

Specifications

Material: Copper
Color: Copper
Material: Copper
Color: Copper