ETNCL 24SR-LD2-39-C-UNV-L835-CD1-U

Item #: 0077693

Cat #: 24SR-LD2-39-C-UNV-L835-CD1-U

UPC: 080083753468

Company wide:
0 in stock
MET24SRLD239CUNVL835CD1-U LED TROFFER 2X4 3500K

Overview

MET24SRLD239CUNVL835CD1-U LED TROFFER 2X4 3500K
Also known as: 080083753468, 24SR-LD2-39-C-UNV-L835-CD1-U, MET24SRLD239CUNV

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Wattage: 31.900
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 31.900
Volts AC Range: 120 - 277
Color Temperature: 3500 (Neutral White)
Light Technology: LED