Plug Angle 30A 250V 2P3W Str GY

Item #: 0077690

Cat #: 5701AN

UPC: 040893020082

$ 134.54 EA
Company wide:
120 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 30A, Industrial, 250V, Back wire, Gray, Brass, Nylon, 6-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 30A, Industrial, 250V, Back wire, Gray, Brass, Nylon, 6-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893020082, 5701AN, CWD5701AN

Specifications

Type: Grounding, Industrial Grade, Angle Plug, Plug, Straight Blade
Color: Gray, Black
Amps: 30
Volts AC: 240
Material: Nylon
NEMA Configuration: 6-30P
Type: Grounding, Industrial Grade, Angle Plug, Plug, Straight Blade
Amps: 30
Material: Nylon
Color: Gray, Black
Volts AC: 240
NEMA Configuration: 6-30P