Plug CR 15A 125V 2P3W Str AutoGrip YL

Item #: 0077682

Cat #: 5266NCR

UPC: 040893017655

$ 22.89 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart corrosion resistant straight blade plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Yellow, Brass, Corrosion resistant, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart corrosion resistant straight blade plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Yellow, Brass, Corrosion resistant, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Corrosion resistant devices are engineered to deliver long, dependable performance in moisture, humidity, and airborne contaminant-laden corrosive environments.

Also known as: 040893017655, 5266NCR, CWD5266NCR

Specifications

Material: Nylon
Type: Straight Blade
Color: Yellow
Material: Nylon
Color: Yellow
Type: Straight Blade