1 Light Etched Glass Traditional Pendant Light, Brushed Nickel

Item #: 0077681

Cat #: P5095-09

UPC: 785247136803

$ 236.67 EA
Company wide:
0 in stock
Documents & Guides
One Light Etched Glass Traditional Pendant Light, 18 Inch x 18 Inch x 9.5 Inch, Brushed Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Etched Glass Traditional Pendant Light, 18 Inch x 18 Inch x 9.5 Inch, Brushed Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

One-light pendant featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility.

Also known as: 785247136803, P5095-09, PROP509509

Specifications

Base: Medium Screw (E26)
Color: Brushed Nickel
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Color: Brushed Nickel
Standards: California Proposition 65