PLATT logo

BOX SPT, 2 1/2", 6" METAL STUD SIZE

Item #: 0077680
Cat #: BB4-6
UPC: 781011182021
$ 10.22 EA
Company wide:
31 in stock
Documents & Guides
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.25lbs, Metal stud size: 6", 5.5", 3.63", 2.5", Box support brackets, Pre-galvanized

Overview

Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.25lbs, Metal stud size: 6", 5.5", 3.63", 2.5", Box support brackets, Pre-galvanized
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Also known as: 781011182021, BB4-6, BLIBB46

Specifications

Material: Steel
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)