FLOOR-MOUNT BOX SPT, 18" FLOORSTAND

Item #: 0077679

Cat #: BBF18

UPC: 782051529456

$ 38.67 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 1.103lbs, 18" Floorstand, Floor-mount box support, Floor-mount box support, Pre-galvanized

Overview

Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 1.103lbs, 18" Floorstand, Floor-mount box support, Floor-mount box support, Pre-galvanized

When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.

Also known as: 782051529456, BBF18, BLIBBF18

Specifications

Height: 18 in
Material: Steel
Height: 18 in
Material: Steel