Plug 50A 125/250V 3P3W Str AutoGrip GY

Item #: 0077673

Cat #: 4524N

UPC: 040893019826

$ 103.17 EA
Company wide:
30 in stock
Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 50A, Industrial, 125/250V, Back wire, Gray, Brass, Thermoplastic with neoprene gasket, 10-50P, Screw, Vinyl, Core pack

Overview

Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 50A, Industrial, 125/250V, Back wire, Gray, Brass, Thermoplastic with neoprene gasket, 10-50P, Screw, Vinyl, Core pack

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893019826, 4524N, CWD4524N

Specifications

Type: Non Grounding, Industrial Grade, Plug, Straight Blade
Color: Gray
Volts AC: 250, 125
Amps: 50
NEMA Configuration: 10-50P
Type: Non Grounding, Industrial Grade, Plug, Straight Blade
Volts AC: 250, 125
NEMA Configuration: 10-50P
Color: Gray
Amps: 50