Conn 50A 600VAC/250VDC 2P3W H/L Armored

Item #: 0077663

Cat #: 3762

UPC: 040893682020

$ 116.68 EA
Company wide:
0 in stock
Eaton locking connector, #10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Steel, Armored, Non-NEMA, Two-pole, Three-wire, grounding, Steel, 0.68 to 1.13 in

Overview

Eaton locking connector, #10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Steel, Armored, Non-NEMA, Two-pole, Three-wire, grounding, Steel, 0.68 to 1.13 in

Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.

Also known as: 040893682020, 3762, CWD3762

Specifications

Type: Locking
Color: Black
Type: Locking
Color: Black