Push Mount Cable Tie, UV Rated Nylon, Black, 7.87" Long, 1000/Pk

Item #: 0077629

Cat #: PLP2S-M0

UPC: 074983559244

$ 0.30 EA
Company wide:
0 in stock
Push Mount Cable Tie, Weather Resistant Nylon, 7.87 In Long, .180 In Wide, 50 lb Tensile Strength, Locking, Black, Order in Multiples of 1000

Overview

Push Mount Cable Tie, Weather Resistant Nylon, 7.87 In Long, .180 In Wide, 50 lb Tensile Strength, Locking, Black, Order in Multiples of 1000

Cable tie, mount and fastener in a single part. Used to attach bundles to another surface. Anchor is easily pressed into a preformed hole and locks in place.

Also known as: 074983559244, PLP2S-M0, PDTPLP2SM0, Solar Tie

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.900 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 7.900 in