This product may not be available in all locations.

Limit Switch, NEMA 4/13, Plug-In, Lever Type, Spring Return
Item #:
0077598
Cat #:
802T-AP
UPC:
662468079549
Call for price
Company wide:
15
in stock
Documents & Guides
Limit Switch, NEMA 4/13, Construction, Plug-In, Lever Type, Spring Return, Standard Operating Torque, 2 Circuit, CW & CCW Operation, Whole Switch
Overview
Limit Switch, NEMA 4/13, Construction, Plug-In, Lever Type, Spring Return, Standard Operating Torque, 2 Circuit, CW & CCW Operation, Whole Switch
Our Bulletin 802T Oiltight Limit Switches provide heavy-duty pilot ratings, small size, a high degree of versatility, and a rugged NEMA Type 13 oiltight construction. Plug-in and non plug-in styles are available. Plug-in limit switches have a head and switch body that can be replaced while leaving the wiring chamber base in place. This reduces your downtime by eliminating the need for rewiring upon switch replacement.
Also known as: 662468079549, 802T-AP, ALB802TAP
Specifications
Type: | Limit Switch, Lever Type |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Limit Switch, Lever Type |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)