Adjustable 45° swivel joint Superior heat sink. Die-cast aluminum housing. 5 year LED warranty.

Item #: 0077590

Cat #: GN2LED26NRACB

UPC: 019813047959

$ 728.21 EA
Company wide:
0 in stock

Overview

GN2LED26NRACB
Also known as: 019813047959, GN2LED26NRACB, RABGN2LED26NRACB

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED