Contact Block, 1NC/1NCLB, Type 4/13, 30mm, Screw Attachment

Item #: 0077577

Cat #: 800T-XA7

UPC: 781180693489

Call for price
Company wide:
0 in stock
Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Closed, 1 Normally Closed, Late Break

Overview

Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Closed, 1 Normally Closed, Late Break

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-XA7 from Rockwell Automation® is an 800T accessory. It is a shallow contact block. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180693489, 800T-XA7, ALB800TXA7

Specifications

Type: Contact Block, Shallow, 1NC/1NCLB
Size: 30 mm
Mounting: Base
Family / Style: 800T
Type: Contact Block, Shallow, 1NC/1NCLB
Mounting: Base
Size: 30 mm
Family / Style: 800T