Slide Dimmer, 450W, Magnetic Low Voltage, Nova T

Item #: 0077569

Cat #: NTLV-603P-IV

UPC: 027557678865

Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Ivory

Overview

Nova T Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Ivory

Nova T Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset,120V/600VA (450W) in ivory

Also known as: 027557678865, NTLV-603P-IV, LUTNTLV603PIV

Specifications

Wattage: 450
Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 120
Mounting: Surface
Color: Ivory
Wattage: 450
Volts AC: 120
Color: Ivory
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface