Push Button, Flush Head, Green, 30mm, Momentary, NEMA 4/13

Item #: 0077549

Cat #: 800T-A1A

UPC: 781180601576

Company wide:
7 in stock
Push Button, Flush Head, Green, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Contact Block *** Rockwell Automation Preferred Product ***

Overview

Push Button, Flush Head, Green, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Contact Block *** Rockwell Automation Preferred Product ***

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-A1A from Rockwell Automation® is a green, 30 mm momentary push button. It has a flush head. And it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180601576, 800T-A1A, ALB800TA1A

Specifications

Type: Flush Head, Standard, Pushbutton
Color: Green
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Special Program: Rockwell Automation Preferred Product
Type: Flush Head, Standard, Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Family / Style: 800T
Special Program: Rockwell Automation Preferred Product