This product may not be available in all locations.

Push Button, Boot, Chlorosulfonated Polyethylene, Green, 30mm
Item #: 0077523
Cat #: 800H-N5B
UPC: 781180536878
Call for price
Company wide:
2
in stock
Documents & Guides
Push Button, Boot, Chlorosulfonated Polyethylene, Green, Stainless Steel Insert, 30 mm
Overview
Push Button, Boot, Chlorosulfonated Polyethylene, Green, Stainless Steel Insert, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-N5B from Rockwell Automation® is an 800H accessory. It is a green, boot (protected) for non-illuminated 30 mm push buttons. It is chlorosulfonated polyethylene. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180536878, 800H-N5B, ALB800HN5B
Specifications
| Type: | Boot, Pushbutton |
| Color: | Green |
| Size: | 30 mm |
| Material: | Chlorosulfanated Polyethylene |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Type: | Boot, Pushbutton |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Green |
| Material: | Chlorosulfanated Polyethylene |