This product may not be available in all locations.

Selector Switch, 3-Position, Maintained, Black Knob, 1NO/1NC
Item #: 0077520
Cat #: 800H-JR2A
UPC: 662073628361
Call for price
Company wide:
0
in stock
Documents & Guides
Selector Switch, 3 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, KB7 Cam, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm
Overview
Selector Switch, 3 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, KB7 Cam, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-JR2A from Rockwell Automation® is a white, three-position, 30 mm selector switch. It is a standard knob maintained. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073628361, 800H-JR2A, ALB800HJR2A
Specifications
| Size: | 30 mm |
| Color: | Black/White |
| Material: | Plastic |
| Type: | KB7 Cam, 3 Position, Selector Switch |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Black/White |
| Type: | KB7 Cam, 3 Position, Selector Switch |