20A, 120V, Power Entry Connector

Item #: 0077512

Cat #: 8002-025/000-043

UPC:

$ 447.05 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 120 Volt, Power Entry Connector, Duplex, Din Rail Mount

Overview

20 Amp, 120 Volt, Power Entry Connector, Duplex, Din Rail Mount
Also known as: 8002-025/000-043, WAG8002025000043

Specifications

Type: Receptacle, Din Mount, Power Entry Connector
Volts AC: 120
Mounting: DIN Rail
Amps: 20
Type: Receptacle, Din Mount, Power Entry Connector
Mounting: DIN Rail
Volts AC: 120
Amps: 20