Bronze Hot-Line Clamps, Run Range: #8-2/0

Item #: 0077498

Cat #: BHLC-100

UPC:

Company wide:
0 in stock
Documents & Guides
Bronze Hot-Line Clamps, Run Range: #8-2/0, Tap Range: #8-2/0, H 5" D 2-3/4" W 2"

Overview

Bronze Hot-Line Clamps, Run Range: #8-2/0, Tap Range: #8-2/0, H 5" D 2-3/4" W 2"
Also known as: BHLC-100, RIMBHLC100

Specifications

Type: Hot-Line Clamp, Guy Clamp
Length: 5 in
Diameter: 2 in
Type: Hot-Line Clamp, Guy Clamp
Diameter: 2 in
Length: 5 in