This product may not be available in all locations.

Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 2 (FLA 48.5), Size 3 (FLA 58)
Item #: 0077467
Cat #: W70
UPC: 781180154836
Company wide:
0
in stock
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 2 (Full Load Amps 48.5), Size 3 (Full Load Amps 58.0), Size 4 (Full Load Amps 61.0) *** See Document Below for Other Amperages *** *** Rockwell Automation Preferred Product ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 2 (Full Load Amps 48.5), Size 3 (Full Load Amps 58.0), Size 4 (Full Load Amps 61.0) *** See Document Below for Other Amperages *** *** Rockwell Automation Preferred Product ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180154836, W70, ALBW70
Specifications
| Amps: | 55, 59, 43.500 |
| Type: | Heater Element, W |
| Poles: | 1 |
| IP/NEMA Rating: | NEMA 2, NEMA 3, NEMA 4 |
| Standards: | Build America Buy America Compliant |
| Special Program: | Rockwell Automation Preferred Product |
| Amps: | 55, 59, 43.500 |
| Poles: | 1 |
| Standards: | Build America Buy America Compliant |
| Type: | Heater Element, W |
| IP/NEMA Rating: | NEMA 2, NEMA 3, NEMA 4 |
| Special Program: | Rockwell Automation Preferred Product |