This product may not be available in all locations.

Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 3.46), Size 1 (FLA 3.48)
Item #: 0077460
Cat #: W41
UPC: 781180153891
Company wide:
0
in stock
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps3.46), Size 1 (Full Load Amps 3.48) *** See Document Below for Other Amperages ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps3.46), Size 1 (Full Load Amps 3.48) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180153891, W41, ALBW41
Specifications
| Size: | 1 |
| Mounting: | Overload Relay |
| Amps Range: | 3.730 - 4.040 |
| Standards: | Build America Buy America Compliant |
| Size: | 1 |
| Amps Range: | 3.730 - 4.040 |
| Mounting: | Overload Relay |
| Standards: | Build America Buy America Compliant |