Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 2.33), Size 1 (FLA 2.36)

Item #: 0077459

Cat #: W37

UPC: 781180153792

Company wide:
0 in stock
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 2.33), Size 1 (Full Load Amps 2.36) *** See Document Below for Other Amperages *** *** Rockwell Automation Preferred Product ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 2.33), Size 1 (Full Load Amps 2.36) *** See Document Below for Other Amperages *** *** Rockwell Automation Preferred Product ***

Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.

Also known as: 781180153792, W37, ALBW37

Specifications

Size: 1
Mounting: Overload Relay
Amps Range: 2.330 - 2.360
Amps: 2.360
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Size: 1
Amps Range: 2.330 - 2.360
Standards: Build America Buy America Compliant
Mounting: Overload Relay
Amps: 2.360
Special Program: Rockwell Automation Preferred Product