ETN FAZ-B20/1-NA UL 489 Industrial

Item #: 0077428

Cat #: FAZ-B20/1-NA

UPC: 015081296365

$ 81.25 EA
Company wide:
0 in stock
Documents & Guides
CUT FAZ-B20/1-NA

Overview

CUT FAZ-B20/1-NA
Also known as: 015081296365, FAZ-B20/1-NA, CUTFAZB201NA

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve B
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Family / Style: FAZ-NA
Volts AC: 277
Amps: 20
Type: Trip Curve B
Interrupt Rating AC: 10 kA