$ 16.92 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Wallplate, Matte Finish, Application: Commercial, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (3) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Black
Overview
Wallplate, Matte Finish, Application: Commercial, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (3) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Black
Also known as: 095327874540, 87454, MUL87454
Specifications
No Specifications Available