Braided Sleeving, Split Wrap, 1", Black, 100ft

Item #: 0077402

Cat #: 17003128

UPC: 089306343370

$ 222.95 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Split Wrap, 1" Dia, PET, Black, 100 ft/bulk reel

Overview

Braided Sleeving, Split Wrap, 1" Dia, PET, Black, 100 ft/bulk reel

Split Wrap Woven Sleeving is a self-closing sleeving manufactured from a unique blend of monofilament and multifilament polyester fibers that resemble a tightly woven material. The wrap around design provides increased flexibility, better coverage and greater resistance from abrasion for wires, cables and assemblies. Can also be used to reduce noise in applications that involve movement, while protecting sensitive electronics and communication systems from dust and debris.

Also known as: 089306343370, 17003128, TYN17003128

Specifications

Material: Polyester
Color: Black
Material: Polyester
Color: Black