Top Cap, 2"

Item #: 0077397

Cat #: 70-0200-SGA

UPC:

$ 73.69 EA
Company wide:
227 in stock
Documents & Guides
SGA Top Cap, for 2 Inch Conduit, 2 U-bolts included

Overview

SGA Top Cap, for 2 Inch Conduit, 2 U-bolts included

The heavy duty cast aluminum IronRidge Top Caps secure quickly and easily to galvanized schedule 40 pipe (ASTM A53 Grade B) or mechanical tubing (i.e. Allied Flo-Coat, Gatorshield, Gatorshield-Plus) piers with 2 set screws. Available in sizes that fit either 2” or 3” steel pipe and mechanical tubing, the top cap supports cross pipes with U-bolt hardware. The top caps are manufactured using cast aluminum ALMAG 535 and come with a mill finish. As a reminder, the substructure pipe and mechanical tubing are not included.

Also known as: 70-0200-SGA, IRN700200SGA

Specifications

Color: Silver
Weight: 3.583 lbs
Color: Silver
Weight: 3.583 lbs