E1000+FBPC1+FB2X FACTORY WIRED

Item #: 0077393

Cat #: E1000WB

UPC: 783472002511

$ 444.44 EA
Company wide:
19 in stock
Documents & Guides
Encapsulated Industrial Control Transformer 1000VA, Volts Primary: 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120, Frequency 50/60 HZ/60 HZ, Secondary FuseMidget Cartridge, 13/32 IN x 1-1/2 IN

Overview

Encapsulated Industrial Control Transformer 1000VA, Volts Primary: 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120, Frequency 50/60 HZ/60 HZ, Secondary FuseMidget Cartridge, 13/32 IN x 1-1/2 IN
Also known as: 783472002511, E1000WB, SOLE1000WB

Specifications

Phase: 1
Volt Amps: 1kVA
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110
Volt Amps: 1kVA
Primary Voltage: 240/480, 220/440, 230/460