Compact Ratcheting Modular Crimper

Item #: 0077375

Cat #: VDV226-107

UPC: 092644582097

$ 39.99 EA
Company wide:
41 in stock
Compact Ratcheting Modular Crimper. Cuts and strips CAT6, CAT5e, CAT3 and Flat-Satin Phone Cable 28-22AWG. Crimps: RJ11, RJ12, RJ45.

Overview

Compact Ratcheting Modular Crimper. Cuts and strips CAT6, CAT5e, CAT3 and Flat-Satin Phone Cable 28-22AWG. Crimps: RJ11, RJ12, RJ45.

The Compact Ratcheting Modular Crimper/Stripper/Cutter provides fast, reliable connector termination for voice and data applications. This all-in-one tool, cuts, strips, and crimps CAT6, CAT5, CAT3 and flat-satin voice cables. Its direct lateral crimp action provides more even, precise contact termination across all pins than ordinary indirect crimp tools. A compact, ergonomic design provides easy usage and storage.

Also known as: 092644582097, VDV226-107, KLEVDV226107

Specifications

Gauge: 24 AWG, 26 AWG, 23 AWG, 28 AWG, 22 AWG
Type: Crimper, Ratcheting
Color: Black
Standards: California Proposition 65
Gauge: 24 AWG, 26 AWG, 23 AWG, 28 AWG, 22 AWG
Color: Black
Type: Crimper, Ratcheting
Standards: California Proposition 65