
Slotted Deep Strut, 3-1/4" x 1-5/8" x 20' Long, Steel, Pre-Galvanized
Item #: 0077321
Cat #: P5000T20PG
UPC: 786364040585
Call for price
Company wide:
0
in stock
Slotted Deep Strut, 3-1/4" x 1-5/8" x 20' Long, Steel, Pre-Galvanized, Slots are1-1/8" x 9/16", 2" on Center.
Overview
Slotted Deep Strut, 3-1/4" x 1-5/8" x 20' Long, Steel, Pre-Galvanized, Slots are1-1/8" x 9/16", 2" on Center.
Unistrut is the original metal framing system featuring a unique weldless connection. It eliminates welding and drilling, and is easily adjustable and reusable, for infinite configurations.
Also known as: 786364040585, P5000T20PG, UNSP5000T20PG
Specifications
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Height: | 3 1/4 in |