Time Switch, 7 Day, SPDT, 4 Channel, NEMA 1, 20A, 24, 120-277VAC

Item #: 0077318

Cat #: ELC74

UPC: 786261825230

$ 2234.64 EA
Company wide:
0 in stock
Documents & Guides
Time Switch, 7 Day, SPDT, 4 Channel, NEMA 1, 20A, 24, 120-277VAC

Overview

Time Switch, 7 Day, SPDT, 4 Channel, NEMA 1, 20A, 24, 120-277VAC
Also known as: 786261825230, ELC74, TRKELC74

Specifications

Mounting: Screw
Phase: 1
Poles: 1
Mounting: Screw
Poles: 1
Phase: 1