
Male, Nylon-Insulated, WR: 16 - 14, Mates with 0.25-in wide female tab
Item #: 0077280
Cat #: MNU14-250DMIK
UPC: 054007023005
$ 0.81 EA
Company wide:
0
in stock
Documents & Guides
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide female tab, Color: Blue, 1000/PK
Overview
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide female tab, Color: Blue, 1000/PK
3M™ Scotchlok™ Color-Coded Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. This terminal has a butted-seam barrel which provides electrical contact after crimping. The nylon sleeve is abrasion-resistant, fully insulated and flared with a stepped design to ensure mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007023005, MNU14-250DMIK, MMMMNU14250DMIK
Specifications
| Material: | Nylon |
| Material: | Nylon |