1-1/4" Insulated Wide Range Grip, Male, 0.940-1.250"

Item #: 0077268

Cat #: 36515

UPC: 786788365158

$ 56.15 EA
Company wide:
0 in stock
Documents & Guides
Wide Range Cord Grip, Dust Tight Strain Relief, Straight Male, Insulated, Galvanized Steel Grip, Thread Size: 1-1/4 Inch NPT, Cable Diameter: 0.940 Inch - 1.250 Inch.

Overview

Wide Range Cord Grip, Dust Tight Strain Relief, Straight Male, Insulated, Galvanized Steel Grip, Thread Size: 1-1/4 Inch NPT, Cable Diameter: 0.940 Inch - 1.250 Inch.
Also known as: 786788365158, 36515, WOO36515

Specifications

Diameter: 1 1/4 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.940 - 1.250 in
Diameter: 1 1/4 in
Diameter Range: 0.940 - 1.250 in
Material: Stainless Steel, Aluminum