Aluminum Stepladders

Item #: 0077249

Cat #: 406

UPC: 051751010886

$ 326.91 EA
Company wide:
0 in stock
Documents & Guides
Werner; Stepladder; Series 400, Type Iaa, Duty Rating; Ladder Height: 6 Ft; Basesize: 24-3/4 In; Material: Aluminum; Load Capacity: 375 Lb; Spread Size: 45-7/16in; Rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8 In Front Widex 1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 8.100; Top Of Section: 7 In X 14 In; Step Width: 3 In

Overview

Werner; Stepladder; Series 400, Type Iaa, Duty Rating; Ladder Height: 6 Ft; Basesize: 24-3/4 In; Material: Aluminum; Load Capacity: 375 Lb; Spread Size: 45-7/16in; Rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8 In Front Widex 1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 8.100; Top Of Section: 7 In X 14 In; Step Width: 3 In

The 406 Aluminum 6ft Stepladder has a duty rating of 375lb and features heavy gauge TOOL-TRA-TOP®. All steps are knee braced and the TRACTION-TRED® steps are slip resistant. The rear rail is a full U channel and a full set of rear horizontals are spaced one per foot.


Also known as: 051751010886, 406, WER406

Specifications

Type: Single-Sided
Material: Aluminum
Type: Single-Sided
Material: Aluminum