4 AWG THHN/THWN-2 Stranded Copper, Gray, 1000'

Item #: 0077245

Cat #: 4THHNCSTRGRAX1000

UPC: 980100232269

$ 2.22 FT
Company wide:
4,513 in stock
Documents & Guides
4 AWG THHN/THWN-2 Stranded Copper, Gray, 600 Volts, 1000 foot Reel

Overview

4 AWG THHN/THWN-2 Stranded Copper, Gray, 600 Volts, 1000 foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100232269, 4THHNCSTRGRAX1000

Specifications

Gauge: 4 AWG
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 4 AWG
Jacket: PVC
Color: Gray
Conductors: 1
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded