Round Single Receptacle Cover, 4-1/4" Diameter, Brass

Item #: 0077238

Cat #: 896TCK-1/2

UPC: 786564276258

Company wide:
0 in stock
4-1/4" Round Cover, Metallic, Cover Type: Single Service (1/2" Opening). Device Type: Single Receptacle or Data Port. Color: Brass. For use in Carpet Applications.

Overview

4-1/4" Round Cover, Metallic, Cover Type: Single Service (1/2" Opening). Device Type: Single Receptacle or Data Port. Color: Brass. For use in Carpet Applications.

Brass cover plate with 1/2" (12.7mm) threaded opening 4 1/4" (108mm) for tile. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.

Also known as: 786564276258, 896TCK-1/2, WMD896TCK12

Specifications

Material: Brass
Material: Brass