Wood Boring Bit, 1-1/8" (29 mm)

Item #: 0077233

Cat #: 53934

UPC: 092644539343

Company wide:
0 in stock
Wood Boring Bit, 1-1/8" (29 mm)Wood Boring Bit, 1-1/8" x 6"

Overview

Wood Boring Bit, 1-1/8" (29 mm)Wood Boring Bit, 1-1/8" x 6"

New low-torque design greatly reduces the wrist fatigue from standard auger bits. • Easily change direction when drilling holes to customize the shape. • Unique head shape minimizes chatter while drilling versus ordinary paddle bits. • Easy-to-sharpen blades. • Easy-to-replace pilot screw shaft

Also known as: 092644539343, 53934, KLE53934

Specifications

Diameter: 1 1/8 in
Type: Drill Bit
Standards: California Proposition 65
Diameter: 1 1/8 in
Standards: California Proposition 65
Type: Drill Bit