Wood Boring Bit, 7/8" (22 mm)

Item #: 0077231

Cat #: 53932

UPC: 092644539329

Company wide:
0 in stock
Wood Boring Bit, 7/8" (22 mm)Wood Boring Bit, 7/8" x 6"

Overview

Wood Boring Bit, 7/8" (22 mm)Wood Boring Bit, 7/8" x 6"

New low-torque design greatly reduces the wrist fatigue from standard auger bits. • Easily change direction when drilling holes to customize the shape. • Unique head shape minimizes chatter while drilling versus ordinary paddle bits. • Easy-to-sharpen blades. • Easy-to-replace pilot screw shaft

Also known as: 092644539329, 53932, KLE53932

Specifications

Type: Drill Bit
Diameter: 7/8 in
Standards: California Proposition 65
Type: Drill Bit
Standards: California Proposition 65
Diameter: 7/8 in