M18™ Compact 1/2" Hammer Drill/Driver Kit

Item #: 0077228

Cat #: 2607-22

UPC: 045242313488

Company wide:
0 in stock
Documents & Guides
Compact Hammer Drill Driver, M18, Cordless, RPM: 0 - 400/0 - 180,Torque: 525 in-lbs, Voltage: 18V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Weight: 4.5 lbs, Includes: (2) M18 XC Batteries, Multi-Voltage Charger & Carrying Case

Overview

Compact Hammer Drill Driver, M18, Cordless, RPM: 0 - 400/0 - 180,Torque: 525 in-lbs, Voltage: 18V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Weight: 4.5 lbs, Includes: (2) M18 XC Batteries, Multi-Voltage Charger & Carrying Case

The most hammer drill/driver in its class is more powerful than the competition. built with a Milwaukee® 4-pole frameless motor, the M18™ 1/2 in hammer drill/driver delivers 525 in-lb of torque and up to 1800 rpm. at only 7-3/4 in length, this drill driver allows you access to the tightest workspaces . an all metal gear case and 1/2 in metal chuck provide maximum durability, even on the most challenging worksites. Redlink™ intelligence provides advanced protection in abusive situations and manages the tool's temperature to provide maximum life. the REDLITHIUM™ battery pack delivers more work per charge and more work over pack life than the competitors.

Also known as: 045242313488, 2607-22, MIL260722

Features & Benefits

  • Milwaukee® 4-Pole frameless motor: features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0 to 1,800 RPM
  • Compact design: allows greater accessibility in tight work spaces.
  • All-metal gear case and chuck: provide maximum impact and shock durability
  • REDLINK™ Intelligence: advanced overload protects the tool against abusive situations and provides maximum life

Specifications

Volts DC: 18
Type: Kit, Lithium Battery, Drill Driver, Charger
Volts DC: 18
Type: Kit, Lithium Battery, Drill Driver, Charger