Arbor with Pins

Item #: 0077225
Cat #: 31906
UPC: 092644319068
$ 16.99 EA
Company wide:
56 in stock
Arbor with Pins, Shank Size: 3/8"

Overview

Arbor with Pins, Shank Size: 3/8"
Klein's Hole Saw Arbor with Adapter can be used with Klein hole saws 1-3/8-Inch to 6-3/8-Inch (35 to 162 mm). Fits all 3/8-Inch drills and larger.
Also known as: 092644319068, 31906, KLE31906

Specifications

Diameter: 3/8 in
Type: Arbor
Standards: California Proposition 65
Diameter: 3/8 in
Standards: California Proposition 65
Type: Arbor

Customer Reviews

No reviews for this product
(0)