Arbor with Adapter

Item #: 0077221
Cat #: 31905
UPC: 092644319051
$ 9.99 EA
Company wide:
52 in stock
Arbor with Adapter, Shank Size: 3/8"

Overview

Arbor with Adapter, Shank Size: 3/8"
Klein's Hole Saw Arbor with Adapter can be used with all Klein hole saws. Fits all 3/8-Inch drills and larger. 5/8-Inch adapter allows use with larger hole saw diameters.
Also known as: 092644319051, 31905, KLE31905

Specifications

Diameter: 3/8 in
Type: Arbor
Material: Steel
Standards: California Proposition 65
Diameter: 3/8 in
Material: Steel
Type: Arbor
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)