Hole Saw Kit, 8-Piece, 7/8" - 2-1/2"

Item #: 0077212
Cat #: 31902
UPC: 092644319020
$ 74.99 EA
Company wide:
64 in stock
8-Piece Hole Saw Kit, Bi-Metal, Includes: 7/8", 1-1/8", 1-3/8", 1-3/4", 2" and 2-1/2" Hole Saws and Case.

Overview

8-Piece Hole Saw Kit, Bi-Metal, Includes: 7/8", 1-1/8", 1-3/8", 1-3/4", 2" and 2-1/2" Hole Saws and Case.
The Bi-Metal Hole Saw Kit contains the most popular sizes for basic electrical work plus two arbors. Multiple leverage points provide easy slug removal. Heavy duty bits bore through 2x4s in a single pass. All in a rugged carrying case.
Also known as: 092644319020, 31902, KLE31902

Specifications

Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in
Type: Hole Saw, Kit
Standards: California Proposition 65
Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in
Standards: California Proposition 65
Type: Hole Saw, Kit

Customer Reviews

No reviews for this product
(0)