C-h S48d11s07n 1phs Gen Pur Transfo

Item #: 0077206

Cat #: S48D11S07N

UPC: 786680102103

$ 2620.86 EA
Company wide:
0 in stock
7.5 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 120/240v, 115 Degree C, Aluminum Windings

Overview

7.5 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 120/240v, 115 Degree C, Aluminum Windings
Also known as: 786680102103, S48D11S07N, CUTS48D11S07N

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 7.500kVA
Primary Voltage: 480
Phase: 1
Volt Amps: 7.500kVA
Type: Dry Type Transformer
Primary Voltage: 480