Hole Saw, 4-1/2"

Item #: 0077197

Cat #: 31972

UPC: 092644319723

$ 27.99 EA
Company wide:
18 in stock
Hole Saw, Diameter: 4-1/2", Applications: Drywall, Ceiling Tile, Steel, Wood, Plastic and Stainless Steel. Use with Klein Arbor 31906.

Overview

Hole Saw, Diameter: 4-1/2", Applications: Drywall, Ceiling Tile, Steel, Wood, Plastic and Stainless Steel. Use with Klein Arbor 31906.

Klein's Bi-Metal Hole Saws are optimized for cutting steel. The blades provide the fastest, most consistent and longest lasting cutting on the market today. Heavy-duty construction includes thicker 5 mil back plates to stand up to abuse much better.

Also known as: 092644319723, 31972, KLE31972

Specifications

Type: Hole Saw
Material: Steel
Diameter: 4 1/2 in
Standards: California Proposition 65
Type: Hole Saw
Diameter: 4 1/2 in
Material: Steel
Standards: California Proposition 65