Hole Saw, 3"

Item #: 0077193

Cat #: 31948

UPC: 092644319488

$ 13.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Hole Saw, Diameter: 3", Applications: Drywall, Ceiling Tile, Steel, Wood, Plastic and Stainless Steel. Use with Klein Arbor 31906.

Overview

Hole Saw, Diameter: 3", Applications: Drywall, Ceiling Tile, Steel, Wood, Plastic and Stainless Steel. Use with Klein Arbor 31906.

Klein's Bi-Metal Hole Saws are optimized for cutting steel. The blades provide the fastest, most consistent and longest lasting cutting on the market today. Heavy-duty construction includes thicker 5 mil back plates to stand up to abuse much better.

Also known as: 092644319488, 31948, KLE31948

Specifications

Diameter: 3 in
Type: Hole Saw
Material: Steel
Standards: California Proposition 65
Diameter: 3 in
Material: Steel
Type: Hole Saw
Standards: California Proposition 65