Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0077187

Cat #: GHC3060

UPC: 786679174265

$ 908.20 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,3-pole, 60 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,3-pole, 60 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Eaton Series C complete molded case circuit breaker Catalog#:GHC3060 Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 60A, 480Y/27

Also known as: 786679174265, GHC3060, CUTGHC3060

Specifications

Poles: 3
Mounting: Cable
Amps: 60
Poles: 3
Amps: 60
Mounting: Cable