Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0077186

Cat #: GHC3050

UPC: 786679174258

$ 908.20 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,3-pole, 50 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,3-pole, 50 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Eaton Series C complete molded case circuit breaker Catalog#:GHC3050 Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 50A, 480Y/277 vac

Also known as: 786679174258, GHC3050, CUTGHC3050

Specifications

Poles: 3
Mounting: Cable
Amps: 50
Poles: 3
Amps: 50
Mounting: Cable