80A, 3P, 240V, Type BAB, 10 kAIC, Bolt On

Item #: 0077181

Cat #: BAB3080H

UPC: 786679303801

$ 491.09 EA
Company wide:
20 in stock
Documents & Guides
80 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC

Overview

80 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC

EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 786679303801, BAB3080H, CUTBAB3080H

Specifications

Poles: 3
Amps: 80
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 80
Mounting: Bolt On