Hole Saw, 2-1/2" (64 mm)

Item #: 0077169

Cat #: 31940

UPC: 092644319402

$ 12.00 EA
Clearance
Price good while supplies last
Company wide:
23 in stock
Hole Saw, Diameter: 2-1/2", Applications: Drywall, Ceiling Tile, Steel, Wood, Plastic and Stainless Steel. Use with Klein Arbor 31906.

Overview

Hole Saw, Diameter: 2-1/2", Applications: Drywall, Ceiling Tile, Steel, Wood, Plastic and Stainless Steel. Use with Klein Arbor 31906.

Klein's Bi-Metal Hole Saws are optimized for cutting steel. The blades provide the fastest, most consistent and longest lasting cutting on the market today. Heavy-duty construction includes thicker 5 mil back plates to stand up to abuse much better.

Also known as: 092644319402, 31940, KLE31940

Specifications

Type: Hole Saw
Diameter: 2 1/2 in
Standards: California Proposition 65
Type: Hole Saw
Standards: California Proposition 65
Diameter: 2 1/2 in