Cable Tie, 30 lb., 11", Natural

Item #: 0077166

Cat #: T30LL9M4

UPC: 089306272403

$ 0.24 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 11.4" Long, UL Rated, 30lb Tensile Strength, PA66, Natural

Overview

Cable Tie, 11.4" Long, UL Rated, 30lb Tensile Strength, PA66, Natural

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306272403, T30LL9M4, TYNT30LL9M4

Specifications

Size: Standard
Color: Natural
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 11.420 in
Diameter: 3.200 in
Size: Standard
Width: 0.100 in
Material: Nylon
Diameter: 3.200 in
Color: Natural
Weight Capacity: 30 lbs
Length: 11.420 in