Cable Tie Anchor Mount, 0.2", White

Item #: 0077162

Cat #: CTAM210C2

UPC: 089306011743

$ 0.39 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie Anchor Mount, 0.20" Hole Dia, .20" Max Tie Width, PA66, White

Overview

Cable Tie Anchor Mount, 0.20" Hole Dia, .20" Max Tie Width, PA66, White

Anchor Mounts for cable ties are suitable for applications with minimal space. Anchors are mounted onto the equipment prior to cable installation and take up no more space than the cable itself. Choose between a four-way entry design that can be used either 'in line' or at 90 degrees to the cable run.

Also known as: 089306011743, CTAM210C2, TYNCTAM210C2

Specifications

Material: Polyamide
Color: White
Mounting: Rivet, 0.200 in Screw Hole
Material: Polyamide
Mounting: Rivet, 0.200 in Screw Hole
Color: White